Mid-CutWorkBoot, Brown, Men's, 10.5, W, PR

  • Mfr # F2005105W
  • Zoro # G522809843
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Dry
0.98
All-Leather Upper
Yes
Style Number
F2005
Construction
Cemented
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005105W
Zoro #
G522809843
UPC #
840396915195
Country of Origin
Viet Nam
Slip-Resistance Value - SATRA Heel - Dry
0.98
All-Leather Upper
Yes
Style Number
F2005
Construction
Cemented
Insulated
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Chemical-Resisting Sole
No
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
Metatarsal Guard
No
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Heel - Wet
0.66
Waterproof
No
Upper Material
Leather
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Color
Brown
Includes Shank
No
Outsole Material
Carbon Rubber
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Men's
Item
Mid-Cut Work Boot
Chain Saw Cut-Resistant
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Closure
Knob-Controlled Lacing System
Footwear Style
Mid-Cut Work Boot
Outsole Technology
MACSOLE
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Insole Technology
Removable Insole
Wire Color
Brown

Dimensions

Size
10 1/2
Width
W
Overall Height
6 in
Heel Height
1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews