Mid-CutWorkBoot, Brown, Men's, 14, W, PR

  • Mfr # F2005140W
  • Zoro # G622810107
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Style Number
F2005
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005140W
Zoro #
G622810107
UPC #
840396915249
Country of Origin
Viet Nam
Insole Material
Polyurethane
Style Number
F2005
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Ninety-Degree Heel
Yes
Insulated
No
Oil-Resisting Sole
Yes
Upper Material
Leather
Metatarsal Guard
No
All-Leather Upper
Yes
Item
Mid-Cut Work Boot
Liner Material
Mesh
Includes Shank
No
Outsole Technology
MACSOLE
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Maximum Heat Rating
572 Degrees F
Gender
Men's
Puncture-Resistant Sole
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Toe Type
Safety-Toe
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Wet
0.66
Chain Saw Cut-Resistant
No
Closure
Knob-Controlled Lacing System
Toe Cap Material
Composite
Outsole Material
Carbon Rubber
Heel Definition
Defined Heel
Footwear Style
Mid-Cut Work Boot
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Insole Technology
Removable Insole
Wire Color
Brown

Dimensions

Width
W
Heel Height
1/2 in
Size
14
Overall Height
6 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews