Mid-CutWorkBoot, Brown, Men's, 8, D, PR

  • Mfr # F2005080D
  • Zoro # G322809821
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
0.98
Oil-Resisting Sole
Yes
Size
8
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005080D
Zoro #
G322809821
UPC #
840396907176
Country of Origin
Viet Nam
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
0.98
Oil-Resisting Sole
Yes
Construction
Cemented
Gender
Men's
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Footwear Style
Mid-Cut Work Boot
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Waterproof
No
Insole Material
Polyurethane
Item
Mid-Cut Work Boot
Style Number
F2005
Chain Saw Cut-Resistant
No
Outsole Technology
MACSOLE
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Closure
Knob-Controlled Lacing System
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Includes Shank
No
Slip-Resistance Value - SATRA Heel - Wet
0.66
Metal Chip-Resisting Sole
No
Midsole Material
EVA
Heel Definition
Defined Heel
Insole Technology
Removable Insole
Metatarsal Guard
No
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Color
Brown
Outsole Material
Carbon Rubber
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Wire Color
Brown

Dimensions

Size
8
Overall Height
6 in
Heel Height
1/2 in
Width
D

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews