Mid-CutWorkBoot, Brown, Men's, 9, D, PR

  • Mfr # F2005090D
  • Zoro # G722809797
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Closure
Knob-Controlled Lacing System
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005090D
Zoro #
G722809797
UPC #
840396907183
Country of Origin
Viet Nam
Waterproof
No
Closure
Knob-Controlled Lacing System
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Heel Definition
Defined Heel
Footwear Style
Mid-Cut Work Boot
Upper Material
Leather
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.98
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Metatarsal Guard
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Gender
Men's
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Color
Brown
Outsole Material
Carbon Rubber
Item
Mid-Cut Work Boot
Liner Material
Mesh
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Style Number
F2005
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Wet
0.66
Midsole Material
EVA
Includes Shank
No
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Technology
MACSOLE
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Wire Color
Brown

Dimensions

Size
9
Overall Height
6 in
Width
D
Heel Height
1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews