Shop HEXARMOR

Mid-CutWorkBoot, Brown, Men's, 9.5, W, PR

  • Mfr # F2005095W
  • Zoro # G522809973

product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Closure
Knob-Controlled Lacing System
Heel Height
1/2 in
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Footwear Style
Mid-Cut Work Boot
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005095W
Zoro #
G522809973
UPC #
840396915171
Country of Origin
Viet Nam
Closure
Knob-Controlled Lacing System
Item
Mid-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Footwear Style
Mid-Cut Work Boot
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Insole Material
Polyurethane
Style Number
F2005
Insole Technology
Removable Insole
Outsole Material
Carbon Rubber
Insulated
No
Slip-Resistance Value - SATRA Heel - Wet
0.66
Includes Shank
No
Liner Material
Mesh
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
All-Leather Upper
Yes
Color
Brown
Chain Saw Cut-Resistant
No
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Ninety-Degree Heel
Yes
Toe Type
Safety-Toe
Outsole Technology
MACSOLE
Slip-Resistance Value - SATRA Heel - Dry
0.98
Metal Chip-Resisting Sole
No
Heel Definition
Defined Heel
Midsole Material
EVA
Wire Color
Brown

Dimensions

Heel Height
1/2 in
Overall Height
6 in
Size
9 1/2
Width
W

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.