Zoro Homepage

MX200 Foam Gasket

  • Mfr # 14-10012

  • Zoro # G9265492


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Black
Material
Foam
Height
2 in
For Use With
Safety Eyewear
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-10012
Zoro #
G9265492
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Width
6 in

Details

Item
Safety Eyewear Foam Gasket
Color
Black
Material
Foam
For Use With
Safety Eyewear
Features
Easily and Securely Snaps Inside of Frame for Protective Cover Around the Eyes
Compatible with Brand
HexArmor(R)
Standards
Z87+, ANSI Z87.1-2015, CE EN166, CSA Z94.3
Compatible with Manufacturer Model Number
MX200
Attachment Type
Snap-On
Compatible with Product Type
Safety Glasses
Compatible with Series
MX
Compatible Manufacturer Part Number
MX200
Compatible Manufacturer Model Number
MX200
For Use With Mfr. Model Number
MX200
Compatible with Manufacturer Model No.
MX200
Compatible with Mfr. Model No.
MX200
For Use with Mfr Model Number
MX200
Compatible Pump Manufacturer Part Number
MX200
Compatible Mfr. Model Number
MX200

Description

Safety Eyewear Foam Gasket, Attachment Type Snap-On, Color Black, Compatible with Product Type Safety Glasses, Compatible with Brand HexArmor(R), Compatible with Grainger Part Number 269R38, 269R39, 269R40, 269R41, 269R42, 269R43, 269R45, 269R46, 269R47, Compatible with Manufacturer Model Number MX200, Compatible with Series MX, Features Easily and Securely Snaps Inside of Frame for Protective Cover Around the Eyes, For Use With Safety Eyewear, Height 2 in, Includes Not Applicable, Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.