MX200G, Safety Glasses, Anti-Fog, Clear Lens, Charcoal/Hi-Visibility Yellow Frame, Frameless

  • Mfr # 11-12002-05

  • Zoro # G7864153


product price:  $23.75
/ea

Key Features

Frame Type
Frameless
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Material
Polycarbonate
Frame Material
Tpe
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-12002-05
Zoro #
G7864153
UPC #
-
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Tpe
Foam Lined
Yes
Series
MX200G
Frame Style
Wraparound
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Photochromatic Lens
No
Gender
Unisex
UV Protection
100% UVA/UVB/UVC
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Includes
Polybag
X-Ray Detectable
No
Includes Scratch-Resistant Lens Coating
No
Includes Eye Socket Lining
Yes
Dielectric Protection
Yes
Includes Anti-Fog Lens Coating
Yes
Eye Socket Lining Material
Foam
Arm Color
Charcoal
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Includes Padded Arms
Yes
Includes Anti-Static Lens Coating
No
Arm Tip Type
Bayonet
Includes No Lens Coatings
No
Includes Brow Lining
No
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Nose Piece
No
Hinge Type
Barrel
Adjustable Pieces
Headband
Visible Light Scale Protection
L0
Arm Material
POM, TPE
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Padding Location
Temples
Nose Bridge Material
Polycarbonate
Frame Features
Dielectric, Vented
Lining Location
Eye Socket
Ultra-Violet Scale Protection Designation
U6

Description

Safety Glasses, Series MX200G, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, TrueShield(R) 2SF, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Not Applicable, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Polybag

Restrictions

WARNING: This product can expose you to chemicals including 2-Mercaptobenzothiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products