Zoro Homepage

MX200S Foam Guard

  • Mfr # 14-10013

  • Zoro # G9265510


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Color
Black
Material
Foam
Height
2 in
Features
Easily and Securely Snaps Inside of Frame for Protective Cover Around the Eyes
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-10013
Zoro #
G9265510
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Width
6 in

Details

Item
Foam Guard
Color
Black
Material
Foam
Features
Easily and Securely Snaps Inside of Frame for Protective Cover Around the Eyes
For Use With
Safety Eyewear
Standards
Z87+, ANSI Z87.1-2015, CE EN166, CSA Z94.3
Attachment Type
Snap-On
Compatible with Manufacturer Model Number
MX200S
Compatible with Series
MX
Compatible with Brand
HexArmor(R)
Compatible with Product Type
Safety Glasses
Compatible Manufacturer Part Number
MX200S
Compatible Manufacturer Model Number
MX200S
For Use With Mfr. Model Number
MX200S
Compatible with Manufacturer Model No.
MX200S
Compatible with Mfr. Model No.
MX200S
For Use with Mfr Model Number
MX200S
Compatible Pump Manufacturer Part Number
MX200S
Compatible Mfr. Model Number
MX200S

Description

Foam Guard, Attachment Type Snap-On, Color Black, Compatible with Product Type Safety Glasses, Compatible with Brand HexArmor(R), Compatible with Grainger Part Number 623L68, 623L70, 623L71, 623L72, Compatible with Manufacturer Model Number MX200S, Compatible with Series MX, Features Easily and Securely Snaps Inside of Frame for Protective Cover Around the Eyes, For Use With Safety Eyewear, Height 2 in, Includes Not Applicable, Material Foam, Standards Z87+, ANSI Z87.1-2015, CE EN166, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.