MX200s, Safety Glasses, Anti-Fog & Anti-Scratch, Amber Lens
Mfr # 11-11004-02
Zoro # G0371769
product price:Â $7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Lens Coating
Anti-Fog & Anti-Scratch
Series
MX200s
Eyewear Size
Universal
Standards
ANSI Z87.1+, CSA 94.3, CE EN166
Eyewear Frame Design
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-11004-02
Zoro #
G0371769
UPC #
-
Country of Origin
Germany
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Amber
Lens Coating
Anti-Fog & Anti-Scratch
Series
MX200s
Standards
ANSI Z87.1+, CSA 94.3, CE EN166
Eyewear Frame Design
Wraparound
UV Protection
100% UVA/UVB/UVC
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.