Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX225, Safety Glasses, TrueShield(R) 2SF, Clear Lens, High-Visibility Gray Frame, Frameless

  • Mfr # 11-34004-05

  • Zoro # G516520815


product price: $14.19
/ea
Sold in multiples of 12 for $170.28

Key Features

Frame Type
Frameless
Frame Color
High-Visibility Gray
Lens Coating
TrueShield(R) 2SF
Series
MX225
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3, REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-34004-05
Zoro #
G516520815
UPC #
840396903215
Country of Origin
Germany

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
High-Visibility Gray
Lens Coating
TrueShield(R) 2SF
Series
MX225
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3, REACH
Arm Color
Blue
Arm Tip Type
Bayonet
Temple Tip Features
Soft
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series MX225, Lens Color Clear, Lens Coating TrueShield(R) 2SF, Frame Color High-Visibility Gray, Includes Not Applicable, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.