MX250, Safety Glasses, Anti-Fog & Anti-Scratch, Photochromatic Lens, Gray Frame, Half-Frame

  • Mfr # 11-14005-08

  • Zoro # G501772014


product price:  $32.39
/ea

Key Features

Lens Color
Photochromatic
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-14005-08
Zoro #
G501772014
UPC #
810070600037
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
6 1/8 in

Details

Item
Safety Glasses
Lens Color
Photochromatic
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
Foam Lined
No
Frame Style
Wraparound
Series
MX250
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Photochromatic Lens
Yes
Metal Detectable
No
Includes
Polybag
UV Protection
100% UV Protection
Gender
Unisex
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Includes Eye Socket Lining
No
Dielectric Protection
No
Arm Color
Charcoal
Includes Anti-Static Lens Coating
No
Includes Polarized Lens Coating
No
Includes Padded Nose Piece
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Arms
Yes
Includes No Lens Coatings
No
Includes Anti-Fog Lens Coating
Yes
Includes Brow Lining
No
Arm Tip Type
Straight
Hinge Type
Barrel
Padding Location
Temples
Arm Material
Polycarbonate, TPE
Frame Features
Metal Detectable
Nose Bridge Material
Polycarbonate
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Visible Light Scale Protection
L0, L5
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Adjustment Type
Flexible
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police

Description

Safety Glasses, Series MX250, Gender Unisex, Lens Color Dark Gray, Polarized Lens No, Lens Coating Anti-Fog, Hard Coat, Photochromic, TruShield(R), No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Straight, Photochromatic Lens Yes, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.