MX350 Series, Safety Glasses Goggles, Tpe Frame, Clear Lens, Anti-Fog & Anti-Scratch

  • Mfr # 11-23003-04

  • Zoro # G5722545


product price:  $31.99
/ea

Key Features

Frame Material
Tpe
Frame Color
Black/Hi-Visibility Green
Lens Coating
Anti-Fog & Anti-Scratch
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-23003-04
Zoro #
G5722545
UPC #
810001791285
Country of Origin
Slovakia

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Frame Material
Tpe
Frame Color
Black/Hi-Visibility Green
Lens Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Series
MX350
Frame Style
Goggles
Standards
ANSI Z87.1-2015, High Impact Rated Z87, CE EN166, CSA Z94.3, D3/D4 Liquid Splash Rated
Gender
Unisex
Includes
Headband
UV Protection
100% UVA/UVB
Metal Detectable
No
X-Ray Detectable
No
Photochromatic Lens
No
Foam Lined
No
Polarized Lens
No
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Brow Lining Material
TPE
Eye Socket Lining Material
TPE
Venting Type
Indirect
Includes Brow Lining
No
Includes Eye Socket Lining
Yes
For Small Heads Designation
Not Rated for Small Heads
Dielectric Protection
Yes
Adjustable Locations
Straps
Includes Anti-Static Lens Coating
No
Includes No Lens Coatings
No
Arm Color
Black/Hi-Visibility Green
Frame Type
Full-Frame
Arm Tip Type
Adjustable
Lining Location
Eye Socket
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPE
Minimum Operating Temperature
23 Degrees F
Ultra-Violet Scale Protection Designation
U6
Visible Light Scale Protection
L0
Infra-Red Light Scale Protection Designation
R0
Includes Face Shield
Face Shield Not Included
Includes Reader Lens
Reader Lens Not Included
Band Material
Neoprene
Frame Features
Dielectric

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Band Material Neoprene, Brow Lining Material TPE, Dielectric Protection Yes, Eye Socket Lining Material TPE, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black/Green, Frame Material POM, Polypropylene, TPE, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.