Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S

  • Mfr # AG8TW-S (7)

  • Zoro # G9983197


product price: $60.39
/ea

Key Features

Length
8"
ANSI/ISEA Cut Level
A8
Color
Black
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG8TW-S (7)
Zoro #
G9983197
UPC #
815733012004
Country of Origin
Indonesia

Dimensions

Size
S
Length
8"
Sleeve Size
S
Sleeve Length
8 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A8
Color
Black
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
6
Standards
ANSI/ISEA, EN388
Application
Needlestick Protection
ANSI/ISEA Puncture Level
3
Suggested Use Environment
Not Specified
Cuff Style
Spandex
Sleeve Style
Sleeve with Thumbhole
ANSI/ISEA Needlestick Level
2
Latex-Free
Latex-Free
Brand and Series
HexArmor AG8TW
Silicone-Free
Contains Silicone
Sleeve Liner Material
Polyester
ANSI/ISEA Abrasion Cycles
155,100
Sleeve Construction
Cut and Sewn
EN 388 Rating
4X11F
Sleeve Type
Hook-and-Loop with Snaps
Sleeve Features
Thumb Hole
Anti-Static
Anti-Static Not Included
ANSI/ISEA Puncture Force
52 N
Series
AG8TW
ANSI/ISEA Cut Load
5254 g

Description

Knit Sleeve, Sleeve Type Hook-and-Loop with Snaps, ANSI/ISEA Cut Level A8, ANSI/ISEA Needlestick Level 2, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 8 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Black, Size S, Series AG8TW, Sleeve Features Thumb Hole, Standards ANSI/ISEA, EN388, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 4X11F, ANSI/ISEA Cut Load 5254 g, ANSI/ISEA Abrasion Cycles 155,100, ANSI/ISEA Abrasion Level 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.