NX1G, Welding Safety Glasses, Anti-Fog & Anti-Scratch, Welding Shade(s) Lens, Half-Frame

  • Mfr # 11-32014-13

  • Zoro # G214702735


product price:  $14.15
/ea
Sold in multiples of 12 for $169.80

Key Features

Lens Color
Welding Shade(s)
Frame Type
Half-Frame
Frame Color
Charcoal, Hi Vis Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-32014-13
Zoro #
G214702735
UPC #
00840396903536
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Welding Safety Glasses
Lens Color
Welding Shade(s)
Frame Type
Half-Frame
Frame Color
Charcoal, Hi Vis Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
TPU
Foam Lined
Yes
Frame Style
Wraparound
Series
NX1G
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Arm Color
Charcoal
Includes Anti-Fog Lens Coating
Yes
Dielectric Protection
Yes
Includes
Polybag
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Gender
Unisex
X-Ray Detectable
No
Metal Detectable
No
Photochromatic Lens
No
Includes No Lens Coatings
No
Includes Padded Nose Piece
Yes
For Small Heads Designation
Not Rated for Small Heads
ANSI Dust/Splash Rating
Not Rated
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Visible Light Scale Protection
L1.7
Welding Shade Designation
W1.7
Includes Padded Arms
Yes
Includes Brow Lining
Yes
Includes Eye Socket Lining
No
Ultra-Violet Scale Protection Designation
U6
Eye Socket Lining Material
Foam
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Padding Location
Temples, Nose Bridge
Lining Location
Eye Socket
Nose Bridge Adjustment Type
Flexible
Frame Features
Dielectric, Vented
Arm Material
TPE, TPU
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Nose Bridge Material
TPE
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series NX1G, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Hard Coat, TruShield(R), Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material TPU, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Polybag, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products