PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Medium
Mfr # 1010-M (8)
Zoro # G9983032
product price: $49.15
/eaKey Features
Length
19 in
ANSI/ISEA Cut Level
A7
Color
Green
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-M (8)
Zoro #
G9983032
UPC #
815733013391
Country of Origin
United States
Dimensions
Size
M
Length
19 in
Sleeve Size
M
Sleeve Length
19 in
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A7, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 19 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Green, Size M, Series PentaArmor 1010, Sleeve Features Sleeve Clip, Standards ANSI/ISEA, EN388, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 4X21F, ANSI/ISEA Cut Load 4886 g, ANSI/ISEA Abrasion Cycles 8,200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.