Zoro Homepage

PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Small

  • Mfr # 1010-S (7)

  • Zoro # G9983041


product price: $49.79
/ea

Key Features

Length
19 in
ANSI/ISEA Cut Level
A7
Color
Green
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010-S (7)
Zoro #
G9983041
UPC #
815733013407
Country of Origin
United States

Dimensions

Size
S
Length
19 in
Sleeve Size
S
Sleeve Length
19 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A7
Color
Green
Cut-Resistant Material
SuperFabric(R)
Sleeve Material
SuperFabric(R)
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA, EN388
Sleeve Style
Sleeve with Thumbhole
Material
SuperFabric(R)
ANSI/ISEA Puncture Level
2
Cuff Style
Hook-and-Loop
Latex-Free
Contains Latex
Brand and Series
HexArmor PentaArmor 1010
Sleeve Performance
General Purpose
Silicone-Free
Silicone-Free
Sleeve Liner Material
Polyester
ANSI/ISEA Abrasion Cycles
8,200
ANSI/ISEA Cut Load
4886 g
Anti-Static
Anti-Static Not Included
Series
PentaArmor 1010
ANSI/ISEA Puncture Force
41 N
Sleeve Type
Knit Cuff with Clip
Sleeve Construction
Cut and Sewn
EN 388 Rating
4X21F
Application
Arm Protection
Suggested Use Environment
Not Specified
Sleeve Features
Sleeve Clip

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A7, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 19 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Green, Size S, Series PentaArmor 1010, Sleeve Features Sleeve Clip, Standards ANSI/ISEA, EN388, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 4X21F, ANSI/ISEA Cut Load 4886 g, ANSI/ISEA Abrasion Cycles 8,200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.