
PointGuard(R) Mechanics Gloves, TPX Palm, Black
Mfr # 4047-S (7)
Zoro # G715439741
product price: $59.99
/prKey Features
Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 5/8 in
Palm Material
TPX
Finger Coverage
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4047-S (7)
Zoro #
G715439741
UPC #
840396903024
Country of Origin
Viet Nam
Dimensions
Glove Length
9 5/8 in
Size- Numeric
7
Size- Alpha
S
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style SuperFabric(R), Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material TPX, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.