Zoro Homepage

PointGuard(R) Mechanics Gloves, TPX Palm, Black

  • Mfr # 4047-XL (10)

  • Zoro # G315439714


product price: $59.99
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
10 3/8 in
Palm Material
TPX
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4047-XL (10)
Zoro #
G315439714
UPC #
840396903048
Country of Origin
Viet Nam

Dimensions

Glove Length
10 3/8 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
TPX
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105, ASTM F2878, CE, EN388:2016
Series
PointGuard(R)
Glove Features
Reinforced Palm
ANSI/ISEA Needlestick Force - Palm
4.2 N
ANSI/ISEA Cut Level
A8
EN 388 Impact Rated
Yes
Glove Back Material
SuperFabric(R)
Glove Construction
Cut and Sewn
EN 388 Rating
4X33F
ANSI/ISEA Needlestick Force - Fingertips
4.2 N
ANSI/ISEA Needlestick Level - Back
2
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level - Palm
2
ANSI/ISEA Puncture Level
3
ANSI/ISEA Heat Level
2
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Force
4.2 N
ANSI/ISEA Needlestick Force - Back
4.2 N
ANSI/ISEA Needlestick Level - Fingertips
2
ANSI/ISEA Impact Force
4.2 N
Cut-Resistance Coverage
Full
Silicone-Free
No
Touchscreen Compatible
No
Glove Liner Material
SuperFabric(R)
Includes Double Palm
No
Glove Back Color
Black
Includes Reinforced Thumb Crotch
No
High-Visibility Features
High-Visibility Branding

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Full, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style SuperFabric(R), Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material TPX, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.