Puncture-Resistant Hat, Adjustable Size
Mfr # 9940
Zoro # G316558087
product price: $68.19
/eaKey Features
Color
Gray
ANSI/ISEA Puncture Rating
3
Size Adjustability
Adjustable Size
Hat Style
Baseball Cap
Washability
Not Machine Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9940
Zoro #
G316558087
UPC #
810001791612
Country of Origin
Multiple
Dimensions
Size Adjustability
Adjustable Size
Brim Length
3 in
Details
Color
Gray
ANSI/ISEA Puncture Rating
3
Hat Style
Baseball Cap
Washability
Not Machine Washable
ANSI/ISEA Contact Heat Rating
2
Material
SuperFabric(R)
Item
Puncture-Resistant Hat
ANSI/ISEA Cut Rating
A7
ASTM Gram Score
4,425 g
Description
SuperFabric Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.