Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reader Safety Glasses, Anti-Scratch, Clear Lens, Blue/Gray Frame, Half-Frame, Wraparound

  • Mfr # 13-10009-15

  • Zoro # G516277856


product price: $7.19
/ea

Key Features

Diopter Strength
2.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Frame Color
Blue/Gray
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-10009-15
Zoro #
G516277856
UPC #
840396906346
Country of Origin
Taiwan, Province of China

Details

Item
Reader Safety Glasses
Diopter Strength
2.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Blue/Gray
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
Adjustable Pieces
Nose Bridge
Nose Bridge Adjustment Type
Flexible
Temple Tip Features
Non-Slip
Lens Function
Bifocal
Arm Tip Type
Wraparound
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lens Material
Polycarbonate
Frame Type
Half-Frame
Padding Location
Nose Bridge, Temples
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Blue/Gray, Lens Material Polycarbonate, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.