Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reader Safety Glasses, Anti-Scratch, Gray Lens, Blue/Gray Frame, Half-Frame, Wraparound

  • Mfr # 13-10013-15

  • Zoro # G116278000


product price: $7.39
/ea

Key Features

Diopter Strength
2.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Frame Color
Blue/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-10013-15
Zoro #
G116278000
UPC #
840396906384
Country of Origin
Taiwan, Province of China

Details

Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Frame Color
Blue/Gray
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
Nose Bridge Adjustment Type
Flexible
Temple Tip Features
Non-Slip
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lens Material
Polycarbonate
Frame Type
Half-Frame
Lens Function
Bifocal
Arm Tip Type
Wraparound
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Nose Bridge, Temples

Description

Safety Glasses, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Color Blue/Gray, Lens Material Polycarbonate, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.