Zoro Homepage

Rig Lizard Hi-Vis Cut Resistant Impact Gloves, TP-X(R) Palm, S, High-Visibility Yellow/Red

  • Mfr # 2020-S (7)

  • Zoro # G5113862


product price: $35.49
/pr

Key Features

Glove Size
S
Color
High-Visibility Yellow/Red
Cuff Style
Hook-and-Loop
Glove Length
11 in
Palm Material
TP-X(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-S (7)
Zoro #
G5113862
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
11 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Hook-and-Loop
Palm Material
TP-X(R)
Finger Coverage
Full Finger
Insulated
No
Standards
EN388, ANSI/ISEA
Glove Coating Finish
None
Weight
0.4 lb.
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
Glove Coating Coverage
Uncoated
Suggested Use Environment
Wet/Dry
Puncture Resistant
Yes
Series
Rig Lizard
Knuckle Padding Material
TPR
ANSI/ISEA Puncture Level
4
Back Material
TPR
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
Not Tested
Coating Material
Uncoated
Glove Coating Material
Uncoated
ANSI/ISEA Cut Load
1,074 g
ANSI/ISEA Cut Grams
1074
Grip Coating Color
Red
Reflective Backing
No
ANSI/ISEA Puncture Force
150 N
Rope Channel Reinforcement
Yes
ANSI/ISEA Heat Level
2
Includes Pull Strap
Yes
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Palm Style
Grip-Coated
Includes Double Palm
Yes
EN 388 Impact Rated
Yes
Latex-Free
Yes
Windproof
No
Low-Profile Impact Protection
No
Includes Pinch Point Protection
Yes
Thumb Sweat Wipe
No
Glove Liner Material
Cotton
Brand and Series
HexArmor Rig Lizard Series 2020
Cut-Resistance Coverage
Palm Side
Waterproof
No
ANSI/ISEA Impact Force
9 kN
Includes Keypad Nib
No
Glove Material Color
Black/High-Visibility Yellow
Silicone-Free
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Includes Heat Pack Pocket
No
Layered Palm Material
Polyester
ANSI/ISEA Impact Level
1
Glove Safety Features
High-Visibility
Max. Temp.
250 Degrees F
Includes ID Panel
Yes
Touchscreen Nib
No
Glove Materials
Cotton/Nylon/Polyester
Includes Red Palm
Yes
Anti-Static
No
Glove Back Material
IR-X
Touchscreen Compatible
No
Includes Padded Palm
No
EN 388 Rating
4343CP
Impact Protection Style
Standard
Glove Construction
Cut and Sewn
Glove Features
High-Visibility, ID Panel, Pinch-Point Protection, Pull Strap, Red Palm, Rope Channel Reinforcement
High-Visibility
Yes
Hand Style
Left and Right
Minimum Temperature
Not Rated
Maximum Temperature
250 Degrees F
Oil-Resistant
Yes
Glove Lining Material
Cotton

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style IR-X, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.