Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hexarmor Rig Lizard(R) 2025X Mechanics Gloves, Synthetic Leather Palm, S, High-Visibility Yellow 2025X-S (7)

Rig Lizard(R) 2025X Mechanics Gloves, Synthetic Leather Palm, S, High-Visibility Yellow (Discontinued)

  • Mfr # 2025X-S (7)
  • Zoro # G1725093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2025X-S (7)
Zoro #
G1725093
UPC #
810001795900
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 5/8 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Application
Oil and Mining Industry
Palm Construction
TP-X+(R), SuperFabric(R)
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388, EN407
EN 388 Rating
4X44FP
Low-Profile Impact Protection
Yes
Glove Hand Style
Left and Right
Includes Pull Strap
Yes
Includes Keypad Nib
No
Includes Double Palm
Yes
Includes Red Palm
Yes
Glove Liner Material
SuperFabric(R)
Impact Protection Coverage
Knuckles
Knuckle Protection Material
IR-X(R) Impact Exoskeleton(TM)
Layered Palm Material
SuperFabric(R)
EN 388 Impact Rated
Yes
Glove Construction
Cut and Sewn
Glove Materials
TP-X+(R)
ANSI/ISEA Cut Load
3,000 g
Cut-Resistance Coverage
Palm Side
Glove Safety Features
Not ANSI Rated
ANSI/ISEA Heat Level
2
ANSI/ISEA Cut Level
A6
Includes ID Panel
Yes
Includes Pinch Point Protection
Yes
Impact Glove Type
ANSI/ISEA Rated
Series
Rig Lizard(R) 2025X
Brand and Series
HexArmor Rig Lizard(R) 2025X
Glove Back Material
Highly Flexible IR-X(R) Impact Exoskeleton
ANSI/ISEA Impact Level
2
High-Visibility
No
Glove Back Color
Yellow
Includes Reinforced Thumb Crotch
Yes
Glove Features
ID Panel, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Backing Material
Highly Flexible IR-X(R) Impact Exoskeleton
Glove Lining Material
SuperFabric®
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Glove Liner Material SuperFabric(R), Glove Back Material Highly Flexible IR-X(R) Impact Exoskeleton, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material IR-X(R) Impact Exoskeleton(TM), Standards EN 388, EN407, ANSI/ISEA Cut Level A6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.