Rig Lizard(R) 2030X Mechanics Gloves, Synthetic Leather Palm, TPR Back, XXXL, Hi Vis; Tan

  • Mfr # 2030X-XXXL (12)
  • Zoro # G500725486
product price: 
$
51.59
/pr

Key Features

Color
Hi Vis; Tan
Cuff Style
Hook-and-Loop
Glove Length
11 3/16 in
Palm Material
Synthetic Leather
Application
Oil and Mining Industry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2030X-XXXL (12)
Zoro #
G500725486
UPC #
810001796389
Country of Origin
Viet Nam

Dimensions

Glove Size
XXXL
Glove Length
11 3/16 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Mechanics Gloves
Color
Hi Vis; Tan
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Oil and Mining Industry
Palm Construction
Synthetic Leather, SuperFabric(R)
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA, CE
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Series
Rig Lizard(R) 2030X
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Stitching Material
Nylon, Polyester
Includes Pinch Point Protection
Yes
EN 388 Impact Rated
Yes
ANSI/ISEA Cut Level
A6
High-Visibility
No
ANSI/ISEA Puncture Force
6 N
EN 388 Rating
4X32FP
Includes Keypad Nib
No
Glove Coating Coverage
Palm
Grip Coating Material
Silicone
Cut-Resistance Coverage
Palm
Grip Pattern
Hexgon
Includes ID Panel
Yes
Knuckle Protection Material
TPR
Brand and Series
HexArmor Rig Lizard(R)
ANSI/ISEA Heat Level
2
Glove Back Material
TPR
ANSI/ISEA Abrasion Level
6
Glove Materials
Leather
Glove Safety Features
Not ANSI Rated
Low-Profile Impact Protection
Yes
Impact Protection Coverage
Knuckles
ANSI/ISEA Cut Load
3,527 g
Includes Double Palm
No
ANSI/ISEA Impact Level
2
Glove Back Color
Hi Vis; Tan
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
Yes
Glove Liner Material
SuperFabric(R)
Minimum Temperature
0 Degrees F
Glove Features
Reinforced Thumb Crotch
Grip Coating Color
Hi Vis
Latex-Free
No
Sold As
Pair
Pairs per Package
0
Hand Protection Style
Glove
Maximum Temperature
392 Degrees F
Glove Coating Color
Hi Vis
Cuff Material
Nylon
Impact Protection Style
Low-Profile
Glove Coating Finish
Tacky
Anti-Static
No
Silicone-Free
No
Oil-Resistant
Yes
Glove Coating Material
Silicone
Reflective Backing
Yes
Glove Backing Material
TPR
Glove Lining Material
SuperFabric®
Glove Palm Material
Synthetic Leather with Silicone Grip
High-Visibility Features
High-Visibility Color Scheme
Wire Color
Hi Vis; Tan

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Hi-Vis Color, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.