Shop HEXARMOR
See all product information
Create Account
Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Charcoal Frame, Half-Frame
- Mfr # 11-25001-02
- Zoro # G601109222
product price:Â
$
26.75
/ea
Key Features
Frame Type
Half-Frame
Frame Color
Charcoal
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
TPE, TPU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-25001-02
- Zoro #
- G601109222
- UPC #
- 810001795009
- Country of Origin
- Germany
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Half-Frame
- Frame Color
- Charcoal
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- TPE, TPU
- Foam Lined
- Yes
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1.2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
- Gender
- Unisex
- X-Ray Detectable
- No
- ANSI Dust/Splash Rating
- Not Rated
- UV Protection
- 100% UV Protection
- Metal Detectable
- No
- Photochromatic Lens
- No
- Arm Tip Type
- Incline Adjustable
- Includes Polarized Lens Coating
- No
- Arm Color
- Charcoal
- Series
- VS300G
Description
Safety Glasses, Series VS300G, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating TruShield(R), Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Charcoal, Eyewear Size Universal, Frame Material TPE, TPU, Lens Material Polycarbonate, Temple Color Charcoal, Temple Style Incline Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.