Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Charcoal Frame, Half-Frame
Mfr # 11-26001-02
Zoro # G801109268
product price: $17.39
/eaKey Features
Frame Type
Half-Frame
Frame Color
Charcoal
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, POM, TPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-26001-02
Zoro #
G801109268
UPC #
810001797553
Country of Origin
Germany
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Charcoal
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, POM, TPE
Foam Lined
No
Frame Style
Wraparound
Standards
CE EN166, High Impact Rated Z87+
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
100% UV Protection
Arm Tip Type
Incline Adjustable
Arm Color
Charcoal
Includes Polarized Lens Coating
No
Description
Safety Glasses, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Charcoal, Eyewear Size Universal, Frame Material Polycarbonate, POM, TPE, Lens Material Polycarbonate, Temple Color Charcoal, Temple Style Incline Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent, Standards CE EN166, High Impact Rated Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.