Safety Glasses, Anti-Fog & Anti-Scratch, Gray 12% Lens, Black/White Frame, Half-Frame
Mfr # 13-11002-17
Zoro # G016277882
product price: $23.29
/eaKey Features
Frame Type
Half-Frame
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
Adjustable Pieces
Nose Bridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-11002-17
Zoro #
G016277882
UPC #
840396906247
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Gray 12%
Frame Type
Half-Frame
Frame Color
Black/White
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Tip Type
Wraparound
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Adjustment Type
Flexible
Padding Location
Nose Bridge, Temples
Description
Safety Glasses, Lens Color Gray 12 Percent, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black/White, Lens Material Polycarbonate, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.