Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses Anti-Fog, Clear Lens, Wraparound

  • Mfr # 13-14001-16

  • Zoro # G116277843


product price: $4.29
/ea

Key Features

Lens Color
Clear
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-14001-16
Zoro #
G116277843
UPC #
840396906476
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured

Description

Safety Glasses, Lens Color Clear, Lens Coating Anti-Fog, Lens Material Polycarbonate, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.