Safety Glasses, Anti-Scratch, Blue Lens, Blue/Gray Frame, Full-Frame
Mfr # 13-13004-15
Zoro # G216277910
product price: $12.59
/eaKey Features
Frame Type
Full-Frame
Frame Color
Blue/Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-13004-15
Zoro #
G216277910
UPC #
840396906421
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Blue
Frame Type
Full-Frame
Frame Color
Blue/Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Traditional
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Tip Type
Wraparound
Padding Location
Nose Bridge, Temples
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Lens Color Blue, Lens Coating Scratch-Resistant, Frame Color Blue/Gray, Lens Material Polycarbonate, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.