Zoro Homepage

Safety Glasses, Anti-Scratch, Blue Lens, Blue/Gray Frame, Half-Frame

  • Mfr # 13-10004-15

  • Zoro # G516277863


product price: $8.19
/ea

Key Features

Frame Type
Half-Frame
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
Meets High Impact Standard
High Impact Standard ANSI Z87+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-10004-15
Zoro #
G516277863
UPC #
840396906322
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Blue
Frame Type
Half-Frame
Frame Color
Blue/Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Nose Bridge
Temple Tip Features
Non-Slip
Arm Tip Type
Wraparound
Nose Bridge Adjustment Type
Flexible
Padding Location
Nose Bridge, Temples
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Lens Color Blue, Lens Coating Scratch-Resistant, Frame Color Blue/Gray, Lens Material Polycarbonate, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.