This item is Discontinued.

Hexarmor Safety Glasses, VS300, Clear Anti-Reflective Lens, Polycarbonate, Gray, Yellow Half-Frame 11-19003-07

Safety Glasses, VS300, Clear Anti-Reflective Lens, Polycarbonate, Gray, Yellow Half-Frame (Discontinued)

  • Mfr # 11-19003-07
  • Zoro # G0370804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-19003-07
Zoro #
G0370804
UPC #
-
Country of Origin
Germany

Dimensions

Eyewear Size
M

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Gray, Yellow
Lens Coating
Anti-Reflective
Lens Material
Polycarbonate
Frame Material
TPE
Polarized Lens
No
Foam Lined
No
Series
VS300
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Photochromatic Lens
No
Metal Detectable
No
UV Protection
100% UVA/UVB/UVC
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Gender
Unisex
X-Ray Detectable
No
Arm Color
Gray
Arm Tip Type
Straight

Description

Safety Glasses, Series VS300, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Reflective, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Yellow, Eyewear Size M, Frame Material TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.