Shop HEXARMOR
See all product information
Create Account
Safety Glasses, Gray/Yellow, Clear
- Mfr # 11-34001-04G
- Zoro # G222935460
product price:Â
$
16.15
/ea
Key Features
Frame Type
Full-Frame
Lens Coating
Anti-Fog, Scratch-Resistant, TrueShield(R) S
Lens Color
Clear
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Integrated Ventilation Channel, Permanent Dual-Injected Full Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-34001-04G
- Zoro #
- G222935460
- UPC #
- 840396905820
- Country of Origin
- Germany
- Frame Type
- Full-Frame
- Lens Coating
- Anti-Fog, Scratch-Resistant, TrueShield(R) S
- Lens Color
- Clear
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Features
- Integrated Ventilation Channel, Permanent Dual-Injected Full Gasket
- Arm Tip Type
- Bayonet
- Application
- Construction
- For Small Heads Designation
- Not Rated for Small Heads
- Item
- Safety Glasses
- Brow Lining Material
- TPE
- Standards
- ANSI/ISEA Z87.1-2020, CE EN166, CSA Z94.3
- Series
- MX225G
- Lens Type
- Solid
- Frame Color
- Gray/Yellow
- Arm Color
- Yellow/Gray
Description
Safety Glasses, Series MX225G, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, TrueShield(R) S, Frame Color Gray/Yellow, Eyewear Size Universal, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020, CE EN166, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.