Shop HEXARMOR
See all product information
Create Account
Safety Glasses, Gray/Yellow, Gray 23%
- Mfr # 11-32007-02
- Zoro # G022935707
product price:Â
$
15.29
/ea
Key Features
Series
NX1G
Arm Tip Type
Bayonet
Application
General Purpose
Frame Type
Full-Frame
Lens Coating
TruShield(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-32007-02
- Zoro #
- G022935707
- UPC #
- 840396913382
- Country of Origin
- Germany
Details
- Series
- NX1G
- Arm Tip Type
- Bayonet
- Application
- General Purpose
- Item
- Safety Glasses
- Frame Type
- Full-Frame
- Lens Coating
- TruShield(R)
- Brow Lining Material
- Foam
- Standards
- ANSI Z87.1.2020, ANSI Z87+, CE EN166, CSA Z94.3
- Lens Type
- Solid
- Frame Color
- Gray/Yellow
- Adjustable Pieces
- Nose Bridge
- Frame Features
- UV Protection
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- For Small Heads Designation
- Not Rated for Small Heads
- Lens Color
- Gray 23%
- Arm Color
- Yellow/Gray
Description
Safety Glasses, Series NX1G, Lens Color Gray 23 Percent, Lens Coating TruShield(R), Frame Color Gray/Yellow, Eyewear Size Universal, Includes Not Applicable, Standards ANSI Z87.1.2020, ANSI Z87+, CE EN166, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.