This item is Discontinued.

Hexarmor LT250, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black/Hi-Visibility Green Frame 11-18003-08

LT250, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black/Hi-Visibility Green Frame (Discontinued)

  • Mfr # 11-18003-08
  • Zoro # G5722563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-18003-08
Zoro #
G5722563
UPC #
810001793227
Country of Origin
Germany

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black/Hi-Visibility Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
Foam Lined
No
Frame Style
OTG
Series
LT250
Standards
ANSI Z87.1-2015, High Impact Rated Z87, CE EN166, CSA Z94.3
UV Protection
100% UVA/UVB
Metal Detectable
Yes
Photochromatic Lens
Yes
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Includes
Polybag
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
Yes
Arm Color
Charcoal
Includes Padded Nose Piece
No
Includes Anti-Static Lens Coating
No
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Includes Scratch-Resistant Lens Coating
Yes
Arm Material
PC-PBT, TPE
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Dielectric Protection
No
Includes Padded Arms
Yes
Arm Tip Type
Bayonet
Hinge Type
Barrel
Padding Location
Temples, Nose Bridge
Brow Lining Material
TPE
Frame Features
Metal Detectable
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPE
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Visible Light Scale Protection
L0
Nose Bridge Adjustment Type
Flexible
Includes Reader Lens
Reader Lens Not Included
Ultra-Violet Scale Protection Designation
U6

Description

Safety Glasses, Series VS250, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, TrueShield(R) 2F, No Foam Lined, Eyewear Frame Design OTG-Wraparound, Eyewear Frame Style Frameless, Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Temple Color Black/Hi-Visibility Green, Temple Style Adjustable, Photochromatic Lens Yes, Metal Detectable Yes, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.