Safety Glasses, Scratch-Resistant, Clear Lens, Blue/Gray Frame, Half-Frame, Wraparound

  • Mfr # 13-10011-15
  • Zoro # G516277894
product price: 
$
7.39
/ea

Key Features

Diopter Strength
+1.50
Lens Coating
Scratch-Resistant
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Blue/Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13-10011-15
Zoro #
G516277894
UPC #
840396906360
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Diopter Strength
+1.50
Lens Coating
Scratch-Resistant
Frame Style
Wraparound
Lens Color
Clear
Frame Color
Blue/Gray
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
Nose Bridge Adjustment Type
Flexible
Frame Type
Half-Frame
Lens Material
Polycarbonate
Adjustable Pieces
Nose Bridge
Lens Function
Bifocal
Arm Tip Type
Wraparound
Temple Tip Features
Non-Slip
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge, Temples
For Small Heads Designation
Not Rated for Small Heads
Series
VuFlight(TM)
Arm Material
Polycarbonate, TPR
Hinge Type
Barrel
Nose Bridge Material
TPR
Gender
Unisex
Arm Color
Blue/Gray
Visible Light Scale Protection
L2.5
Brow Lining Material
Polycarbonate
Application
Construction, General Purpose
Frame Material
Polycarbonate
Minimum Operating Temperature
131 Degrees F
Maximum Operating Temperature
23 Degrees F
Ultra-Violet Scale Protection Designation
U6

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in
Arm Length
4 1/2 in

Description

Safety Glasses, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Blue/Gray, Lens Material Polycarbonate, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.