Safety Glasses, VS250, Half-Frame, Anti-Fog Coating, TruShield S, Wraparound, Yellow Lens

  • Mfr # 11-15006-04

  • Zoro # G5722554


product price: $19.79
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black/Hi-Visibility Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-15006-04
Zoro #
G5722554
UPC #
810001792626
Country of Origin
Germany

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Temple-to-Temple Width
5 7/8 in

Details

Item
Safety Glasses
Lens Color
Yellow
Frame Type
Half-Frame
Frame Color
Black/Hi-Visibility Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
Foam Lined
Yes
Frame Style
Wraparound
Series
VS250
Standards
ANSI Z87.1-2015, High Impact Rated Z87, CE EN166, CSA Z94.3
UV Protection
100% UVA/UVB
Gender
Unisex
Metal Detectable
Yes
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
X-Ray Detectable
No
Includes
Polybag
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Includes No Lens Coatings
No
Arm Tip Type
Adjustable
Includes Brow Lining
Yes
For Small Heads Designation
Not Rated for Small Heads
Dielectric Protection
No
Includes Padded Nose Piece
Yes
Includes Padded Arms
Yes
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Includes Anti-Fog Lens Coating
Yes
Arm Color
Charcoal
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Visible Light Scale Protection
L1.3
Arm Material
PC-PBT, TPE
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Padding Location
Temples, Nose Bridge
Nose Bridge Adjustment Type
Flexible
Brow Lining Material
TPE
Nose Bridge Material
TPE
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Adjustable Pieces
Temple
Ultra-Violet Scale Protection Designation
U6
Frame Features
Metal Detectable

Description

Safety Glasses, Series VS250, Gender Unisex, Lens Color CBR65, Polarized Lens No, Lens Coating Anti-Fog, Hard Coat, TrueShield(R) S, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Temple Color Black/Hi-Visibility Green, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.