MX300, Safety Glasses, Anti-Fog & Anti-Scratch, Amber Lens, Charcoal/Hi-Visibility Yellow Frame, No

  • Mfr # 11-13002-02

  • Zoro # G0371881


product price: $15.79
/ea
Sold in multiples of 12 for $189.48

Key Features

Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-13002-02
Zoro #
G0371881
UPC #
-
Country of Origin
Germany

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 5/8 in

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Tpe
Polarized Lens
No
Foam Lined
No
Frame Style
Wraparound
Series
MX300
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Includes
Polybag
UV Protection
100% UVA/UVB/UVC
Photochromatic Lens
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
X-Ray Detectable
No
Arm Color
Charcoal
Arm Tip Type
Bayonet
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Brow Lining Material
TPE
Visible Light Scale Protection
L0
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Adjustment Type
Flexible
Arm Material
POM, TPE
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Cord Control, Ergonomic, Flexible, Non-Slip, Soft
Lining Location
Brow
Application
Construction, Firefighting, General Purpose, Harsh Environment, Military, Police
Padding Location
Temples, Nose Bridge
Frame Features
Dielectric, Vented
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPE

Description

Safety Glasses, Series MX300, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Hard Coat, TruShield(R), No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Charcoal/High-Visibility Yellow, Eyewear Size Universal, Frame Material POM, TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Polybag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.