Shop HEXARMOR
See all product information
Create Account
Safety Gloves, 2XL, 11, PR
- Mfr # 1064-XXL (11)
- Zoro # G524799302
product price:Â
$
12.39
/pr
Key Features
ANSI/ISEA Abrasion Level
6
Size- Numeric
11
Glove Features
Resists Liquids
Palm Type
Coated
Thickness
18 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1064-XXL (11)
- Zoro #
- G524799302
- UPC #
- 840396918110
- Country of Origin
- China
Dimensions
- Size- Numeric
- 11
- Thickness
- 18 ga
- Glove Length
- 9 in
- Size- Alpha
- 2XL
Details
- Item
- Safety Gloves
- ANSI/ISEA Abrasion Level
- 6
- Glove Features
- Resists Liquids
- Palm Type
- Coated
- Double-Dipped
- Yes
- Series
- Helix
- Includes Reinforced Thumb Crotch
- No
- ANSI/ISEA Cut Level
- A4
- Knit Material
- HPPE Blend
- Minimum Temperature
- 0 Degrees F
- Knit Material Color
- High-Visibility
- Standards
- ANSI/ISEA, EN388, EN407
- Maximum Temperature
- 482 Degrees F
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE Blend, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Standards ANSI/ISEA, EN388, EN407, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.