Shop HEXARMOR
See all product information
Create Account
Safety Gloves, 2XL, PR
Mfr # 4077IMP-XXL (11)
Zoro # G623744593
product price:Â
$
33.54
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Level
3
Sold As
Pair
Size- Numeric
11
Glove Features
High-Visibility, Reinforced Thumb Crotch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4077IMP-XXL (11)
- Zoro #
- G623744593
- UPC #
- 840396920120
- Country of Origin
- Viet Nam
- Item
- Safety Gloves
- Cut-Resistance Coverage
- Full
- ANSI/ISEA Abrasion Level
- 3
- Sold As
- Pair
- Glove Features
- High-Visibility, Reinforced Thumb Crotch
- High-Visibility Features
- High-Visibility Backing
- Oil-Resistant
- Yes
- Glove Liner Material
- HPPE Blend
- Glove Back Material
- Breathable HexVent(R) Material
- Palm Color
- Gray
- Palm Material
- Synthetic Leather
- ANSI/ISEA Cut Level
- A6
- ANSI/ISEA Puncture Level
- 4
- Cuff Color
- Gray, Orange
- Includes Reinforced Thumb Crotch
- Yes
- Standards
- ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
- Series
- Chrome SLT
- Glove Back Color
- Black/Gray/Orange
Description
Safety Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Sold As Pair, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, Cuff Style Hook-and-Loop, Glove Liner Material HPPE Blend, Oil-Resistant Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.