Safety Gloves, Black/Orange/White, 3XL, PR

  • Mfr # 4073-XXXXL (13)
  • Zoro # G222935699
product price: 
$
29.69
/pr

Key Features

Oil-Resistant
No
Gender
Men's
Glove Liner Material
Steel Blend
Sold As
Pair
Size- Numeric
13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4073-XXXXL (13)
Zoro #
G222935699
UPC #
840396917687
Country of Origin
Viet Nam

Dimensions

Size- Numeric
13
Size- Alpha
4XL

Details

Oil-Resistant
No
Gender
Men's
Glove Liner Material
Steel Blend
Sold As
Pair
Item
Safety Gloves
Insulated
No
Palm Material
Goatsking Leather
EN 407 Contact Heat Level
15 sec
ANSI/ISEA Cut Level
A6
Cut-Resistance Coverage
Palm
Cuff Material
SlipFit(R)
Glove Features
Breathable Back
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
ANSI/ISEA Abrasion Level
4
EN 388 Rating
2X32EP
ANSI/ISEA Puncture Level
3
Series
Chrome SLT(R) Oasis 4073
High-Visibility Features
High-Visibility Backing
Glove Back Color
Orange/White
Glove Back Material
Breathable HexVent(R)
Includes Reinforced Thumb Crotch
Yes
Color
Black/Orange/White
Wire Color
Black/Orange/White

Description

Safety Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, General Purpose, Heat-Resistant, Impact-Resistant, Puncture-Resistant, Cut-Resistance Coverage Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Insulated No, Palm Material Goatsking Leather, Glove Liner Material Steel Blend, Glove Back Material Breathable HexVent(R), Glove Back Color Orange/White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews