Safety Gloves, Cut Level A4 , Foam Nitrile , Smooth , XS ( 6 ) 1 PR

  • Mfr # 3025-XS (6)

  • Zoro # G607630430


product price: $16.79
/pr

Key Features

Glove Size
XS ( 6 )
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025-XS (6)
Zoro #
G607630430
UPC #
810070607470
Country of Origin
Multiple

Dimensions

Glove Size
XS ( 6 )
Glove Length
10 in
Thickness
21 gauge
Size - Numeric
6

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Helix
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,912 g
Glove Construction
Seamless Knit
Fabric Weight
1.4 oz
Standards
ANSI/ISEA, CE
Sold As
Pair
Glove Lining Material
HPPE
ANSI/ISEA Puncture Level
2
Hem Style
Finished
Silicone-Free
Yes
Glove Coating Color
Black
Finger Coverage
Full Finger
Knit Material Color
Blue
Cuff Color
White
Double-Dipped
No
Insulated
No
Touchscreen Compatible
Yes
Palm Style
Grip-Coated
ANSI/ISEA Cut Load
1,912 g
Includes Finger Fourchettes
No
Reflective Backing
No
Pairs per Package
1
Lint-Free
No
ANSI/ISEA Puncture Force
45 N
Glove Hand Style
Left and Right
Reversible
No
Includes Reinforced Thumb Crotch
Yes
EN 388 Impact Rated
No
Hand Protection Style
Glove
Palm Type
Coated
Latex-Free
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Abrasion Cycles
15,500
Glove Styles
Seamless Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.