Safety Gloves, Cut Level A4 , Polyurethane , Textured , 3XL 1 PR

  • Mfr # 1074-XXXL (12)

  • Zoro # G311807371


product price: $4.89
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074-XXXL (12)
Zoro #
G311807371
UPC #
840396901303
Country of Origin
Viet Nam

Dimensions

Glove Size
3XL
Glove Length
11.2 in
Thickness
13 gauge
Size - Numeric
12

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Series
Helix GP
Cuff Style
Knit
Glove Materials
Fiberglass, HPPE, Polyester
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
4
Palm Type
Coated
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Cut Load
1,862 g
Sold As
Pair
Hand Protection Style
Glove
Knit Material Color
Gray
Pairs per Package
1
Insulated
No
Cuff Color
Gray
Fabric Weight
13 gauge
Hem Style
Finished
EN 388 Rating
4X43C
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Glove Lining Material
Fiberglass, HPPE, Polyester
Reversible
No
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Glove Coating Color
Gray
Latex-Free
No
Lint-Free
No
Silicone-Free
No
Finger Coverage
Full Finger
Double-Dipped
No
Glove Features
Cut Protection
ANSI/ISEA Puncture Force
108 N
Reflective Backing
No
EN 388 Impact Rated
No
Palm Style
Single Layer
Glove Styles
Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.