Zoro Homepage

Safety Gloves, Cut Level A5 , Nitrile , Light Textured , 2XL 1 PR

  • Mfr # 3011-XXL (11)

  • Zoro # G810354673


product price: $24.35
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Light Textured
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011-XXL (11)
Zoro #
G810354673
UPC #
810070608422
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Light Textured
ANSI/ISEA Abrasion Level
4
Series
Helix(R) Core(TM) 3011
Cuff Style
Knit
Glove Materials
HPPE, Polyester, Steel
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Fabric Weight
43.4 g
Glove Lining Material
HPPE Blend
Standards
ANSI/ISEA 138
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
3
Palm Type
Coated
Palm Style
Padded
Vibration Dampening Method
Padding
Glove Features
Padded Palm
Glove Hand Style
Left and Right
Impact Protection Style
Low-Profile
ANSI/ISEA Impact Force
6.18 kN
Double-Dipped
No
Lint-Free
No
Finger Coverage
Full Finger
Knit Material Color
Blue
Knuckle Protection Material
TPR
Reversible
No
Silicone-Free
No
Insulated
No
Latex-Free
No
Touchscreen Compatible
No
Hem Style
Finished
Includes Finger Fourchettes
No
Glove Coating Color
Black
Glove Styles
Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.18 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.