Safety Gloves, Cut Level A5 , Polyurethane , Tacky; Textured , 3XL 1 PR

  • Mfr # 3012-XXXL (12)

  • Zoro # G907630512


product price:  $14.49
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Tacky; Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012-XXXL (12)
Zoro #
G907630512
UPC #
810070605988
Country of Origin
Viet Nam

Dimensions

Glove Size
3XL
Glove Length
11.2 in
Thickness
15 gaugeuge
Size - Numeric
12

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Tacky; Textured
ANSI/ISEA Abrasion Level
5
Series
Helix(R) Core 3012
Cuff Style
Knit
Glove Materials
HPPE, Polyester Blend Shell, Steel
ANSI/ISEA Cut Grams
2,396 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Sold As
Pair
Glove Lining Material
HPPE
Standards
ANSI/ISEA, CE
ANSI/ISEA Puncture Level
4
Includes Reinforced Thumb Crotch
Yes
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
EN 388 Rating
4X43DP
Palm Type
Coated
Touchscreen Compatible
Yes
Glove Features
Cut Protection
Palm Style
Grip-Coated
Finger Coverage
Full Finger
Cuff Color
Violet
Impact Protection Style
Low-Profile
ANSI/ISEA Puncture Force
124 N
Reflective Backing
No
Hem Style
Finished
Latex-Free
No
Silicone-Free
No
Glove Hand Style
Left and Right
Knit Material Color
Blue
Knuckle Protection Material
TPR
Reversible
No
ANSI/ISEA Impact Force
5 kN
Lint-Free
No
Pairs per Package
1
Glove Coating Color
Black
Includes Finger Fourchettes
No
Insulated
No
Double-Dipped
No
ANSI/ISEA Cut Load
2,396 g
Glove Styles
Seamless Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester Blend Shell, Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.