Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gloves, Cut Level A5 , Silicone , Tacky , 2XL 1 PR

  • Mfr # 3084-XXL (11)

  • Zoro # G407630609


product price: $22.55
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Glove Coating Finish
Tacky
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3084-XXL (11)
Zoro #
G407630609
UPC #
810070606893
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
10.8 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Glove Coating Finish
Tacky
ANSI/ISEA Abrasion Level
6
Series
Helix(R) 3084
Cuff Style
Elastic
Glove Materials
HPPE, Steel Blend
ANSI/ISEA Cut Grams
2,482 g
Glove Construction
Seamless Knit
Standards
ANSI/ISEA, EN407
Glove Lining Material
HPPE
Sold As
Pair
ANSI/ISEA Puncture Force
86 N
Lint-Free
No
EN 388 Impact Rated
No
Touchscreen Compatible
No
Double-Dipped
No
Palm Type
Coated
Palm Style
Grip-Coated
Knit Material Color
Gray
Glove Hand Style
Left and Right
ANSI/ISEA Heat Level
1
Reversible
No
Glove Coating Color
Gray
ANSI/ISEA Cut Load
2,482 g
Maximum Temperature
176 Degrees F
Insulated
No
Silicone-Free
No
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Cuff Color
Black
Pairs per Package
1
Hem Style
Finished
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Latex-Free
No
Reflective Backing
No
Finger Coverage
Full Finger
Glove Styles
Seamless Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel Blend, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.