Zoro Homepage

Safety Gloves, Cut Level A5 , Silicone , Tacky , M ( 8 ) 1 PR

  • Mfr # 3084-M (8)

  • Zoro # G007630535


product price: $20.49
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Glove Coating Finish
Tacky
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3084-M (8)
Zoro #
G007630535
UPC #
810070606862
Country of Origin
Sri Lanka

Dimensions

Glove Size
M ( 8 )
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
8

Description

Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel Blend, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.