Zoro Homepage

Safety Gloves, Cut Level A6 , Nitrile , Smooth; Soft , 2XS 1 PR

  • Mfr # 3050-XXS (5)

  • Zoro # G307630525


product price: $12.65
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth; Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050-XXS (5)
Zoro #
G307630525
UPC #
810070607036
Country of Origin
Viet Nam

Dimensions

Glove Size
2XS
Glove Length
8.85 in
Thickness
18 gauge
Size - Numeric
5

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth; Soft
ANSI/ISEA Abrasion Level
6
Series
Helix(R) 3050
Cuff Style
Elastic
Glove Materials
Fiberglass, HPPE, Recycled Polyester Blend Shell, Steel
ANSI/ISEA Cut Grams
3,532 g
Glove Construction
Seamless Knit
Glove Lining Material
HPPE
Sold As
Pair
Standards
ANSI/ISEA
Hand Protection Style
Glove
Cuff Color
Red
Palm Style
Grip-Coated
Finger Coverage
Full Finger
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
5
Touchscreen Compatible
Yes
Silicone-Free
Yes
Includes Finger Fourchettes
No
Hem Style
Finished
Reflective Backing
No
Double-Dipped
No
ANSI/ISEA Puncture Force
156 N
Reversible
No
ANSI/ISEA Cut Load
3,532 g
Pairs per Package
1
Glove Hand Style
Left and Right
Lint-Free
No
Insulated
No
Glove Coating Color
Green
EN 388 Impact Rated
No
Latex-Free
No
Knit Material Color
Green
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Glove Styles
Seamless Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Recycled Polyester Blend Shell, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.