Safety Gloves, Cut Level A7 , Foam Nitrile , Smooth , 2XS 1 PR

  • Mfr # 3026-XXS (5)

  • Zoro # G212485876


product price: $16.49
/pr

Key Features

Glove Size
2XS
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3026-XXS (5)
Zoro #
G212485876
UPC #
840396903109
Country of Origin
China

Dimensions

Glove Size
2XS
Glove Length
8.85 in
Thickness
21 gauge
Size - Numeric
5

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
3026
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Palm Type
Coated
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
Hand Protection Style
Glove
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Puncture Level
2
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Latex-Free
No
Silicone-Free
No
Insulated
No
Glove Lining Material
HPPE
Includes Finger Fourchettes
No
Minimum Temperature
0 Degrees F
Hem Style
Finished
Lint-Free
No
Fabric Weight
21 gaugeuge
Glove Coating Color
Black
Double-Dipped
No
Maximum Temperature
100 Degrees F
Finger Coverage
Full Finger
Reversible
No
Knit Material Color
Blue
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Metal, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.