Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gloves, Cut Level A7 , Foam Nitrile , Smooth , 2XS 1 PR

  • Mfr # 3026IMP-XXS (5)

  • Zoro # G012470331


product price: $23.35
/pr
Sold in multiples of 12 for $280.20

Key Features

Glove Size
2XS
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3026IMP-XXS (5)
Zoro #
G012470331
UPC #
840396903116
Country of Origin
China

Dimensions

Glove Size
2XS
Glove Length
8.85 in
Thickness
21 gauge
Size - Numeric
5

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
3026IMP
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Glove Features
Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
Palm Type
Coated
Hand Protection Style
Glove
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
ANSI/ISEA Puncture Level
2
Knuckle Protection Material
TPR
Glove Hand Style
Left and Right
Insulated
No
Silicone-Free
No
Glove Lining Material
HPPE
Latex-Free
No
Includes Finger Fourchettes
No
Reversible
No
Hem Style
Finished
Impact Protection Style
Low-Profile
Double-Dipped
No
Fabric Weight
21 gaugeuge
Minimum Temperature
0 Degrees F
Maximum Temperature
100 Degrees F
Finger Coverage
Full Finger
Glove Coating Color
Black
Knit Material Color
Blue
ANSI/ISEA Impact Force
46.02 N
Lint-Free
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Metal, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 46.02 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.