Safety Gloves, Extended Gauntlet Cuff, Full Thumb, Premium 3XL, 1 PR

  • Mfr # 5056IMP-XXXL (12)

  • Zoro # G813342516


product price:  $60.89
/pr
Sold in multiples of 12 for $730.68

Key Features

Cuff Material
Silicone
Cuff Style
Extended Gauntlet
Glove Back Material
Goatskin
Thumb Style
Full
Glove Liner Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5056IMP-XXXL (12)
Zoro #
G813342516
UPC #
840396903918
Country of Origin
Pakistan

Dimensions

Glove Size
3XL

Details

Item
Safety Gloves
Cuff Material
Silicone
Cuff Style
Extended Gauntlet
Glove Back Material
Goatskin
Thumb Style
Full
Glove Liner Material
Aramid
Stitching Material
Aramid
Glove Cut
Gunn
Glove Features
FR-Silicone Impact
Glove Materials
Aramid/Steel
Leather Grade
Premium
Brand and Series
HexArmor HeatArmor
Welding Glove Application
MIG, Stick
Leather Glove Style
Leather Palm Knit

Description

Safety Gloves, Welding Glove Application MIG, Stick, Glove Back Material Goatskin, Thumb Style Full, Glove Cut Gunn, Glove Size 3XL, Cuff Material Silicone, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.